FGWMPMPAD-JBF170 - COMMSCOPE SYSTIMAX | Anixter
FGWMPMPAD-JBF170 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FGWMPMPAD-JBF170 | TeraSPEED MPO (female) to MPO (female), InstaPATCH 360 Pre-terminated Trunk Cable, 12-Fiber, Plenum, 170 FT

  • Manufacturer # FGWMPMPAD-JBF170
  • Anixter #476738
Connector Type: MPO - MPO
Fiber Type: OS2
Length: 170 FT. : 51.82 M
Number of Fibers: 12 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items