FHWMPMPAH-JCF230 - COMMSCOPE SYSTIMAX | Anixter
FHWMPMPAH-JCF230 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FHWMPMPAH-JCF230 | InstaPATCH 360 Pre-terminated Trunk Cable, TeraSPEED Single-mode OS2, MPO (Female) to MPO (Female), 48-Fiber, Armored, Plenum, 230 Feet

  • Manufacturer # FHWMPMPAH-JCF230
  • Anixter #501609
Connector Type: MPO - MPO
Fiber Type: OS2
Length: 230 FT. : 70.1 M
Number of Fibers: 48 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items