FHXMPMPAM-MCF350 - COMMSCOPE SYSTIMAX | Anixter
FHXMPMPAM-MCF350 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FHXMPMPAM-MCF350 | InstaPATCH 360 Pre-terminated Trunk Cable, LazrSPEED 550, 50 Micron Multimode OM4, MPO (Female) to MPO (Female), 144-Fiber, Plenum, 350 Feet

  • Manufacturer # FHXMPMPAM-MCF350
  • Anixter #430216
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 350 FT. : 106.68 M
Number of Fibers: 144 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items