FIBER-SPREADER-BK - COMMSCOPE ENTERPRISE | Anixter
FIBER-SPREADER-BK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | FIBER-SPREADER-BK | SpeedPRO Black Fiber Spreader

  • Manufacturer # FIBER-SPREADER-BK | 760174268
  • Anixter #514989
Color: BLACK
Components: ACCESSORIES
Latching: NO
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items