FIELDBUS | POLIRON CABOS E CONECTORES

POLIRON CABOS E CONECTORES | FIELDBUS | Cable, 18 AWG, 1 pair, stranded tinned copper Polyolefin, PVC foil shield orange jacket 100 ohm 6.43 mm CC: color blue and color orange

  • Manufacturer # FIELDBUS | 11132JB00003
  • Anixter #BZ-AU01PX18BC-FB
AWG: 18 (7X26)
Armor: NO ARMOR
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: 1 Pr Stranded TC
Imped. Ohms: 100
Insulation Material: PO-POLYOLEFIN
Insulation: PE
Jacket Color: Orange
Jacket Material: PVC (CPE optional)
Jacketing Material: PVC-POLYVINYL CHLORIDE
No. of Pairs: 1
No. of Strands: 7x26
Nom. Capacitance (pF/ft.): 25
Nom. O.D. (in.): 0.253
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Shield & Material: 100% Shield
Speed: 31.25 kb/s
Temperature Rating: 75 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
Weight lb./1,000 ft.: 36.1
_NEC Rating: CM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items