FITF6X4 - PANDUIT - Metal fitting attaches | Anixter
FITF6X4 | PANDUIT

PANDUIT | FITF6X4 | Metal fitting attaches to end of channel or fitting to transition up to four pieces of solid 1.5" (38mm) inside diameter inner duct. Hardware is included for installation. Black color only.

  • Manufacturer # FITF6X4
  • Anixter #BZ-FITF6X4
Components: FITTINGS
Finish: BLACK
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items