FJJFRL-X - PANDUIT - Ferrule REPL (FJ Jack), | Anixter
FJJFRL-X | PANDUIT

PANDUIT | FJJFRL-X | Ferrule REPL (FJ Jack), Pack of 10

  • Manufacturer # FJJFRL-X
  • Anixter #525509
Connector Type: OPTI-JACK
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
RoHS Compliant: YES
Features
  • Eliminate the need to purchase complete FJ(TM) Field Polish Jack Modules or FJ(TM) Field Polish Keyed Jack Modules if necessary to re-terminate
  • Include ten ferrule assemblies, crimp sleeves, and dust caps for 3.0mm jacketed cable or 900µm tight-buffered fiber installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items