FOCRX06Y - PANDUIT - 6-Fiber (OM3) Multimode | Anixter
FOCRX06Y | PANDUIT

PANDUIT | FOCRX06Y | 6-Fiber (OM3) Multimode Riser InDoor/OutDoor Central Cable

  • Manufacturer # FOCRX06Y
  • Anixter #BZ-373-PAN300-LTD-06
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: RISER
Description

6-fiber 10Gig(TM) 50/125µm (OM3) multimode riser rated indoor/outdoor central cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items