FODPX06Y | PANDUIT

PANDUIT | FODPX06Y | 6-Fiber Plenum 50µm 10Gig Distribution Cable, Non-Ribbon

  • Manufacturer # FODPX06Y
  • Anixter #BZ-370-PAN300-TBD-06
Armored: NO
Cable O.D. (in.): 0.189
Cable O.D. (mm): 4.8
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 100
Max. Tensile Load Installation N: 440
Max. Tensile Load Long Term. (lb.): 24
Max. Tensile Load Long Term. N: 100
Min. Bend Radius Installation (cm): 9.6
Min. Bend Radius Installation (in.): 3.78
Min. Bend Radius Long Term (cm): 4.8
Min. Bend Radius Long Term (in.): 1.9
No. of Fibers: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items