FODRX06Y - PANDUIT - 6-Fiber Riser 50µm | Anixter
FODRX06Y | PANDUIT

PANDUIT | FODRX06Y | 6-Fiber Riser 50µm 10Gig Distribution Cable, Non-Ribbon

  • Manufacturer # FODRX06Y
  • Anixter #BZ-371-PAN300-TBD-06
Armored: NO
Cable O.D. (in.): 0.189
Cable O.D. (mm): 4.8
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 150
Max. Tensile Load Installation N: 660
Max. Tensile Load Long Term. (lb.): 37
Max. Tensile Load Long Term. N: 165
Min. Bend Radius Installation (cm): 9.6
Min. Bend Radius Installation (in.): 3.78
Min. Bend Radius Long Term (cm): 4.8
Min. Bend Radius Long Term (in.): 1.9
No. of Fibers: 6
Description

6-fiber 10Gig(TM) 50/125µm (OM3) multimode riser rated distribution cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items