FOIPX02Y - PANDUIT - Fiber Plenum ZiPatch | Anixter
FOIPX02Y | PANDUIT

PANDUIT | FOIPX02Y | Fiber Plenum ZiPatch Cordord 50µm 10Gig, InterConnect Cable 2 Fiber Count

  • Manufacturer # FOIPX02Y
  • Anixter #BZ-370-PAN300TBZIP02
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: PLENUM
Description

2-fiber 10Gig(TM) 50/125µm (OM3) multimode plenum rated interconnect cable; 2.9mm dia., zip-cord.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items