FQMAP65BL - PANDUIT - Fiber Optic Migration | Anixter
FQMAP65BL | PANDUIT

PANDUIT | FQMAP65BL | Fiber Optic Migration Adapter Panel, 6 MPO Adapters

  • Manufacturer # FQMAP65BL
  • Anixter #443711
Connector Type: MTP
Fiber Count: 6
Description

MPO/MPO* FAP loaded with four MPO/MPO* fiber optic adapters; are compatible with QUICKNET Patch Panel.

Features
  • Loaded with TIA/EIA-568.C3 suggested color identification scheme
Specifications
  • Fiber Optic Migration Adapter Panel
  • Color: Black
  • Connector Type: MPO Adapter (1 Type)
  • ETIM Number: EC001134
  • Dimension: 4.15 Inch Length x 2.39 Inch Width x 0.81 Inch Height (106 mm x 61 mm x 21 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items