FQXO-12-10AF - PANDUIT - Optimized SFQ Fiber | Anixter
FQXO-12-10AF | PANDUIT

PANDUIT | FQXO-12-10AF | Optimized SFQ Fiber Cassette 10 GbE 50µm OM3 12-Fiber 6 Dupl LC to (1) MPO

  • Manufacturer # FQXO-12-10AF
  • Anixter #502459
Connector Type: MTP
Fiber Count: 6
Description

Six LC duplex adapters to one male MPO ; 12-fiber optimized pre-terminated MPO rear mount cassette provides low insertion loss of 0.5 dB max. per fiber; 10Gig(TM) 50/125µm (OM3) fiber.

Features
  • Fiber Optic Cassettes Support Network Data Rates up to 10 Gb/S for Link Lengths up to 300 Meters Using Laser Optimized OM3 Fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items