FRSPJC24YL | PANDUIT

PANDUIT | FRSPJC24YL | Fiber-Duct FiberRunner Cover, ABS, Yellow, For Spill-Over Junction With 2x2 Exit For 4x4 Channel

  • Manufacturer # FRSPJC24YL
  • Anixter #BZ-FRSPJC24YL
Components: COUPLERS / JUNCTIONS
Fiber Duct H x W: 4" X 4"
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2 Inch (50.8 mm) bend radius control
  • Transition to channel, slotted channel and corrugated loom tubing
  • Spill-over junction fittings can be retro-fitted to existing horizontal runs
  • Used to fully enclose 4x4 channel in conjunction with the spill-over junction FRSPJ2X2YL
  • Cover snaps onto the channel base
  • Hinged feature allows easy access to add or remove cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items