FSA-210B | DSC

DSC | FSA-210B | Photoelectric Smoke Detector, Surface Mount, 2-Wire, 5.8" Diameter x 2.077" Height, White

  • Manufacturer # FSA-210B
  • Anixter #784168
Device Type: SMOKE DETECTOR
Property: PHOTOELECTRIC
Features
  • The FSA-210 Photoelectric Smoke Detectors Incorporate a Low Profile Design and Features that Help Reduce False Alarms and Provide Consistent Smoke Detection
  • Automatic Drift Compensation
  • Built-In, Dual Sensor Heat Detector (Option)
  • Built-In 85 dB Horn Option)
  • Easy Maintenance Removable Smoke Chamber
  • Interconnectable Using PRM-2W/4W Polarity
  • Reversal Modules
  • Non-Contact Sensitivity Testing with New FSD-100
  • Handheld Test Meter
  • Local Test Button
Tech. Info & Standards

UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items