FSA-410B - DSC - Smoke Detector, 4-wire, | Anixter
FSA-410B | DSC

DSC | FSA-410B | Smoke Detector, 4-wire, 5.8" Diameter x 2.077" H, White, Surface Mount with Screw

  • Manufacturer # FSA-410B
  • Anixter #784169
Device Type: SMOKE DETECTOR
Property: PHOTOELECTRIC
Description

This item has been discontinued by the supplier. There is no suggested replacement.

Features
  • Automatic Drift Compensation
  • Easy-Maintenance Removable Smoke Chamber
  • Low Profile Design
  • Local Test Button
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items