FSCR912Y - PANDUIT - 12-Fiber (OS1/OS2) | Anixter
FSCR912Y | PANDUIT

PANDUIT | FSCR912Y | 12-Fiber (OS1/OS2) Single-mode Riser InDoor/OutDoor Central Cable

  • Manufacturer # FSCR912Y
  • Anixter #BZ-372-PAN009-LTD-12
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.47
Cable O.D. (mm): 10.9
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OS1 SINGLE-MODE
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2669
Max. Tensile Load Long Term. (lb.): 150
Max. Tensile Load Long Term. N: 670
Min. Bend Radius Installation (cm): 21.8
Min. Bend Radius Installation (in.): 8.6
Min. Bend Radius Long Term (cm): 10.9
Min. Bend Radius Long Term (in.): 4.3
No. of Fibers: 6
Rodent Protected: NO
Self-Support: NO
Description

12-fiber 9/125µm (OS1/OS2) single-mode riser rated indoor/outdoor central cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items