FSD82-12-C - PANDUIT - Insulated Ferrule, | Anixter
FSD82-12-C | PANDUIT

PANDUIT | FSD82-12-C | Insulated Ferrule, Single Wire, 10 AWG (6.0mm), .47"(12.0mm) Pin Length, Yellow DIN End Sleeve, Pack of 100

  • Manufacturer # FSD82-12-C
  • Anixter #BZ-PAN-FSD82-12-C
Armored/Unarmored: FOR USE WITH ARMORED CABLE
Cable O.D.: 0.059 TO 0.197"
Explosion Proof: NO
Hub Size: 1"
Description

Polypropylene insulated ferrules - single wire DIN end sleeve.

Features
  • Polypropylene insulation housing conforms to DIN color requirements
  • Meets DIN standards for single wire containment
  • Funnel entry for faster insertion and lower installed cost
  • Designed with a seamless barrel to contain loose wire strands for superior terminations
  • Eases insertion of wire into terminal block
  • Suitable for limited space panel applications
  • Multiple pin lengths available for a variety of terminal blocks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items