FSD82-18-C - PANDUIT - Insulated Ferrule, | Anixter
FSD82-18-C | PANDUIT

PANDUIT | FSD82-18-C | Insulated Ferrule, Single Wire, 10 AWG (6.0mm), 0.71"(18.0mm) Pin Length, Yellow DIN End Sleeve

  • Manufacturer # FSD82-18-C
  • Anixter #457561
RoHS Compliant: YES
Type: COPPER - OTHER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items