FSD86-18-L - PANDUIT - Insulated Ferrule, | Anixter
FSD86-18-L | PANDUIT

PANDUIT | FSD86-18-L | Insulated Ferrule, Single Wire, 2 AWG (35.0mm2), 0.71"(18.0mm) Pin Length, Red DIN End Sleeve

  • Manufacturer # FSD86-18-L
  • Anixter #454519
RoHS Compliant: YES
Type: COPPER - OTHER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items