FSDR906Y | PANDUIT

PANDUIT | FSDR906Y | 6-Fiber Riser Non-Ribbon Single-mode Distribution Cable

  • Manufacturer # FSDR906Y
  • Anixter #BZ-371-PAN9-TBD-06
Armored: NO
Cable O.D. (in.): 0.189
Cable O.D. (mm): 4.8
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OS1 SINGLE-MODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 150
Max. Tensile Load Installation N: 660
Max. Tensile Load Long Term. (lb.): 37
Max. Tensile Load Long Term. N: 165
Min. Bend Radius Installation (cm): 9.6
Min. Bend Radius Installation (in.): 3.78
Min. Bend Radius Long Term (cm): 4.8
Min. Bend Radius Long Term (in.): 1.9
No. of Fibers: 6
Description

6-fiber 9/125µm (OS1/OS2) single-mode riser rated distribution cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items