FSDR912Y | PANDUIT

PANDUIT | FSDR912Y | 12-Fiber Single-mode Riser Distribution Cable, Non-Ribbon

  • Manufacturer # FSDR912Y
  • Anixter #BZ-371-PAN9-TBD-12
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OS1 SINGLE-MODE
Fire Rating: RISER
Description

12-fiber 9/125µm (OS1/OS2) single-mode riser rated distribution cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items