FSWN506 | PANDUIT

PANDUIT | FSWN506 | 6-Fiber (OM2) Non-Rated OSP Single Armor, Single Jacket Stranded Tube Cable

  • Manufacturer # FSWN506
  • Anixter #BZ-372-PAN50-LTA-06
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM2 50 MICRON MULTIMODE
Rodent Protected: YES
Self-Support: NO
Description

6-fiber 50/125µm (OM2) multimode outside plant armored stranded cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items