FT2X30X10 ELG - B-LINE - 66251671986 - | Anixter
FT2X30X10 ELG | B-LINE

B-LINE | FT2X30X10 ELG | Flextray 2" Deep 30" Wide 118" Long Flextray Straight Section

  • Manufacturer # FT2X30X10 ELG | 66251671986
  • Anixter #512804
Components: STRAIGHT SECTION
Finish: ELECTRO GALVANIZED
Material: ALUMINUM
Type: WIRE BASKET
Features
  • Ft2X24X10 - Flextray Cable Management - Straight Sections - 2" Deep Flextray - Flextray 2" Deep 30" Wide 118" Long Flextray Straight Section
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items