FTL-PS - COMMSCOPE - Ftl-Ps: Tracerlight | Anixter
FTL-PS | COMMSCOPE

COMMSCOPE | FTL-PS | Ftl-Ps: Tracerlight Power Source

  • Manufacturer # FTL-PS
  • Anixter #525392
Connector Type: OTHER - OTHER
Type: ACCESSORIES
Features
  • Offers a quick and accurate method of identifying the termination point of optical patch cords
  • Provides approximately 80 hours of continuous service and features 1-hour auto-off
  • End of battery life is indicated by a slowing of the blink rate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items