FTV10M1STM - PELCO - Miniature Single 10-bit | Anixter
FTV10M1STM | PELCO

PELCO | FTV10M1STM | Miniature Single 10-bit Digital Video Transmitter Multimode ST Connector

  • Manufacturer # FTV10M1STM
  • Anixter #495530
Type: TRANSMITTER
Description

8Bit Digital 850nm 1CH Video Multimode Fiber Tx, ST Connector

Must be a reseller to purchase this product

Features
  • Miniature Module Designed for Use in Pelco EH2515/EH3512/ EH3515 Series Camera Enclosures and in DF5/DF8 Series Fixed Mount Domes or for Use as a Standalone Module
  • 8-Bit Digitally Encoded Video for High-Quality Video Transmission over a Single Fiber
  • Multimode Fiber Support for Distances up to 6 km
  • Single-Mode Fiber Support for Distances up to 46 km
  • Exceeds All Requirements for the RS-250C Medium-Haul Transmission Specification
  • Compatible with NTSC, PAL, and SECAM Video Standards
  • Designed to Meet NA TS 2 and Caltrans Traffic Signal Control Equipment Environmental Standards
  • No Performance Adjustments Required
  • 12 V DC or 24 V AC Power Supply
  • LED Indicators for Monitoring of Signal Status and Laser Status
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items