FWD 5 - LUMBERG AUTOMATION - 600003626 - M12 | Anixter
FWD 5 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | FWD 5 | M12 Micro Receptacle connector, 5-pole combined FIXCON/M12 male connector to combined FIXCON/M12 female connector (especially designed for use as panel feed through).

  • Manufacturer # FWD 5 | 600003626
  • Anixter #494370
Rating: IP67
Type: CONNECTORS
Specifications
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Thread Size 1: M12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items