FX1BN3NNNSNM001 - PANDUIT - 1M Tight | Anixter
FX1BN3NNNSNM001 | PANDUIT

PANDUIT | FX1BN3NNNSNM001 | 1M Tight Buffered Pigtail, 1-Fiber, OM3 50/125µm Multimode Fiber, Riser Rated, SC Connector to Pigtail, 900µm Sized Cable, Aqua Jacket

  • Manufacturer # FX1BN3NNNSNM001
  • Anixter #520637
Connector Type: SC - PIGTAIL
Fiber Type: OM3
Length: 1 M : 3.28 FT.
Number of Fibers: 2 FIBER
Type: PIGTAIL
Description

Fiber optic patch cords and pigtails provide interconnect and cross-connect of applications over installations in entrance facilities, telecommunications rooms, data centers and at the desk. Patch cords support network applications in main, horizontal and equipment distribution areas and are available in riser (OFNR), and low smoke zero halogen (LSZH) rated jacket materials to comply with local cabling ordinances. Pre-terminated fiber optic pigtails support fusion splice field termination applicatio ns. Fiber optic patch cords and pigtails are available in OM4, OM3, OM2, OM1, or OS1/ OS2 fiber types to meet the demands of Gigabit Ethernet, 10 Gigabit Ethernet and high speed Fibre Channel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items