FXUYPF5F5XNF052 - PANDUIT - HD Flex Fiber | Anixter
FXUYPF5F5XNF052 | PANDUIT

PANDUIT | FXUYPF5F5XNF052 | HD Flex Fiber Trunk, OM3, 24-Fiber, MPO Male to MPO Male, Plenum, Method A, Optimized IL, No Pulling Eye, 52 FT

  • Manufacturer # FXUYPF5F5XNF052
  • Anixter #877180
Connector Type: MPO MALE - MPO MALE
Fiber Type: OM3
Length: 52 FT. : 15.85 M
Number of Fibers: 24 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items