FZ12D5-5M50Y - PANDUIT - 50 MTR, 12Fiber | Anixter
FZ12D5-5M50Y | PANDUIT

PANDUIT | FZ12D5-5M50Y | 50 MTR, 12Fiber 10GIG OM4 Flat Ribbon Plenum Rated Female MTP, Female MTP Interconnect Cable Assemblies

  • Manufacturer # FZ12D5-5M50Y
  • Anixter #454428
Connector Type: MPO FEMALE - MPO FEMALE
Fiber Type: OM4
Length: 50 M : 164.04 FT.
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
Features
  • Pass all TIA/EIA-568-B.3 performance requirements
  • FOCIS-5 compliant
  • Insertion loss per mated pair: 0.50 dB typical; 0.75 dB max.
  • Tested per IEEE 802.3ae 10 GbE to support network transmission speeds up to 10 Gb/s for link lengths up to 550 meters at 80nm with 50/125µm (OM4) laser optimized fiber
  • Backward compatible with all 50/125µm (OM2) MPO or MTP* system requirements
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss and return loss data recorded for every 10Gig(TM) Multimode nterconnect Cable Assembly
  • Lifetime traceability of test data to a Q.C. number on each cable assembly
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items