FZTRL7N7NANM017 - PANDUIT - Fiber | Anixter
FZTRL7N7NANM017 | PANDUIT

PANDUIT | FZTRL7N7NANM017 | Fiber Interconnect Cable Assemly, OM4, 12-Fiber, Low Smoke Zero Halogen (LSZH), PanMPO Female to PanMPO Female, Method A Std IL, With No Pulling Eye, Aqua, 17 Meters

  • Manufacturer # FZTRL7N7NANM017
  • Anixter #520857
Connector Type: MPO FEMALE - MPO FEMALE
Fiber Type: OM4
Length: 17 M : 55.77 FT.
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items