G35T20KF2B4S | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | G35T20KF2B4S | MGE Galaxy 3500 20kVA 208V with 2 Battery Modules Expandable to 4, Start-up 5X8

  • Manufacturer # G35T20KF2B4S
  • Anixter #433919
Capacity VA/watts: 20,000/16,000
Input Voltage: 208
Size: 20000
Type: UNINTERRUPTIBLE POWER SUPPLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items