Select Country and Language Latin America / English
Change Country
G35T30KF3B4S | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | G35T30KF3B4S | Uninterruptible Power Supply Battery Module, 208 Volt, 30 KVA, NEMA 12, IP51, Includes Battery Module Ship Installed, Bolt Down Bracket, CD with Software, Installation Guide

  • Manufacturer # G35T30KF3B4S
  • Anixter #433920
Capacity VA/watts: 30,000/24,000
Input Voltage: 208
Size: 30000
Type: UNINTERRUPTIBLE POWER SUPPLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items