GF-1C220-CB - CHATSWORTH PRODUCTS INC (CPI) | Anixter
GF-1C220-CB | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | GF-1C220-CB | 42U GLOBALFRAME GEN2 Cabinet 800W X 1000D, 2 Sides Standard Top, Black

  • Manufacturer # GF-1C220-CB
  • Anixter #511800
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 39.4"
Overall Height: 79.4"
Overall Width: 31.49"
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

GF-Series GlobalFrame Cabinet System, 31.5" (800Mm) W X 39.4" (1000Mm) D X 42 Rmu H, 2 Side Panels, Standard Top / Standard Pallet, Perforated Metal Front Door, Single Point Swing Handle Latch, Double Perforated Metal Rear Door, Two Point Swing Handle Latch, Black, 6 - Slide

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items