GL24WM - GREAT LAKES CASE & CABINET - WM | Anixter
GL24WM | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | GL24WM | WM Wall Mount, 24"H, Plexi Door, RoHS, Black

  • Manufacturer # GL24WM
  • Anixter #200609
Airflow: SIDE-TO-SIDE
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24.5"
Overall Height: 24"
Overall Width: 21.25"
Rack Units: 12U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

WM Series Wall Mount; 24"H x 21.25"W x 24.5"D, Usable depth 22", Maximum rail spacing 17.62", 12 RMU, Plexiglas door, Weight capacity 150 lbs., Shipping weight 95 lbs.

Features
  • 19" EIA 310-E Compliant
  • Horseshoe knockouts on the top and bottom of the enclosure allow already configured patch panels to be installed
  • 2 pair of #12-24 rails; fully adjustable
  • Solid Steel or Plexiglas Doors
  • 1, 2, and 3" conduit and horskno
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items