GLD-CFP-Q-ADD-R - FLUKE NETWORKS - 4468729 - | Anixter
GLD-CFP-Q-ADD-R | FLUKE NETWORKS

FLUKE NETWORKS | GLD-CFP-Q-ADD-R | One Year Gold Support for CFP-Q-ADD-R

  • Manufacturer # GLD-CFP-Q-ADD-R | 4468729
  • Anixter #510807
Type: FIBER OPTIC
Description

Gold Membership is much more than just a repair warranty. It is a comprehensive maintenance and support program that offers expanded coverage for Fluke Networks' products and accessories. It provides a premium level of support to minimize business down time and ensure a high return on your investment. 3-Year Gold Membership provides a 10% discount off current Gold pricing along with 3-year price protection. On average customers can save up to 19% over 3-years by taking advantage of the 3-year Gold Me mbership option. Gold Membership is available for most Fluke Networks products in 1-year or 3-year (save 10% with 3-year) contracts.