GPC5E1-XY - PANDUIT - 1 Pair Cat 6 Patch | Anixter
GPC5E1-XY | PANDUIT

PANDUIT | GPC5E1-XY | 1 Pair Cat 6 Patch Connector

  • Manufacturer # GPC5E1-XY
  • Anixter #BZ-PAN-GPC5E1-XY
Category: CATEGORY 5E
Termination: 110
Description

Terminates 1-pair 24 AWG solid or stranded cable.

Features
  • Patch into GP6(TM) PLUS Connecting Blocks
  • Field terminable
  • Cable clamp on cover facilitates easier wiring
  • IDCs provide reliable, gas-tight connections
  • Strain relief reduces stress on cable
  • Contain two-piece, snap-together housing
  • Polarized to prevent reverse installation to connector block
  • Clear polycarbonate cover keeps conductors visible after termination
  • Cover also provides proper wiring sequence
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items