GSC-02-23121-00 - WL GORE & ASSOCIATES INC - | Anixter
GSC-02-23121-00 | WL GORE & ASSOCIATES INC

WL GORE & ASSOCIATES INC | GSC-02-23121-00 | 4P X 0.25 MM2 - BELDFOIL TC BRAID - PUR JKT-ROBOT GSC-02-23121-00

  • Manufacturer # GSC-02-23121-00
  • Anixter #GSC-02-23121-00
Armor: NO
Composite: NO
Conductor Count: 4 PAIR
Conductor Material: BARE COPPER
Conductor Size: 0.25MM SQUARED
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: UNSHIELDED
Voltage Range: 750V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items