GSIC-1/2-1-1/4-00-INT01 - COMMSCOPE - | Anixter
GSIC-1/2-1-1/4-00-INT01 | COMMSCOPE

COMMSCOPE | GSIC-1/2-1-1/4-00-INT01 | GSIC Gel Sealed Closure for In-Line Coaxial Connector, 1/2-1 1/4

  • Manufacturer # GSIC-1/2-1-1/4-00-INT01 | C79091-000
  • Anixter #519306
Description

The GSIC gel closure is a weatherproofing system for sealing coaxial cable jumper-to-feeder and jumper-to-antenna connectors exposed to the outside environment. The housing contains an innovative gel material and provides an efficient moisture block ef fectively water-proofing the connectors. The ease of installation and the long term protection makes it a reliable and cost effective sealing solution for outside plant cables and connectors.

Clearance price applied to on-hand inventory only. Available only while supplies last. Non-Cancelable/Non-Returnable

Features
  • Gel material provides an effective barrier against ingress of water and other contaminants, IP rating 68
  • Sealing properties of the gel provide reliable protection over a wide temperature range (-30C/+ 60C)
  • Wraparound design eliminates the need to disconnect the connectors before installation
  • Quick and easy to install
  • No tape, mastics or tools required for installation and removal
  • Easily removable and re-usable
Specifications
  • Jumper Cable Range: .51" - .67"
  • Feeder Cable Range: 1.49" - 1.57"
  • Max. Connector Length: 7.36"
  • Max. Connector Diameter: 2.20"
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items