GT-1A420-CA - CHATSWORTH PRODUCTS INC (CPI) | Anixter
GT-1A420-CA | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | GT-1A420-CA | 42U Global Frame Cabinet GEN 2, 78.7in H x 23.6in W X 47.2in D

  • Manufacturer # GT-1A420-CA
  • Anixter #974748
Color: BLACK
Model: NETWORK
Rack Units: 42U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items