GUAT-36 - COOPER CROUSE-HINDS - GUAT36SA - | Anixter
GUAT-36 | COOPER CROUSE-HINDS

COOPER CROUSE-HINDS | GUAT-36 | Explosionproof Conduit Outlet Box, Type T, 1" Hub, 3" Cover Opening, Electrogalvanized Aluminum Acrylic Painted, Feraloy Iron Alloy

  • Manufacturer # GUAT-36 | GUAT36SA
  • Anixter #884052
Color: GREY
Features
  • Neoprene "O" ring standard to meet NEMA 4 requirements
  • Cast ears on cover to permit easy removal and tightening
  • Internal green ground screw
  • Four standard mounting pads except for boxes with bottom hubs
  • Threaded cover openings
  • Ten different hub arranents
  • Taper threaded hubs to provide grounding continuity
  • Smooth integral hub bushing protects conductor insulation when pulling
  • Surface covers furnished with boxes
  • Sealing covers, dome covers, and fixture hanger covers are available
  • Cover threads ar2 pitch standard, 16 pitch on select aluminum shapes and sizes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items