GXT3-10000RT230 - VERTIV - GXT3 10000RT230 - | Anixter
GXT3-10000RT230 | VERTIV

VERTIV | GXT3-10000RT230 | GXT3 10000RT230 - UPS - 10000 VA - Rack Tower

  • Manufacturer # GXT3-10000RT230
  • Anixter #456339
Size: 10000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Liebert GXT3 5 kVA to 10 kVA uninterruptible power supply (UPS) systems provide true on-line protection in the smallest cabinets in their capacity range. These data center power systems offer internal batteries, unlimited extended external batteries, a nd internal bypass capability, resulting in continuous uptime for the connected equipment. Multiple data center power output configurations allow quick connection of protected loads.
Designed for rack-mount or tower modes, the Liebert GXT3 uninterrupti ble power system is available in 5kVA and 6kVA, 4U models; and 8kVA and 10kVA, 6U models. All models are available with output of 120/208V. Please note that the internal batteries for the Liebert GXT3 5kVa to 10kVA UPS must be ordered separately, and w ill ship separately. Depending upon the model you select, there may also be a separate POD required.

Features
  • Single-phase on-line UPS with multiple output options
  • Installs in rack or tower configuration
  • Protects against downtime with internal batteries and optional extended battery cabinets
  • Provides wide input voltage range for fewer transfers to battery
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items