HD-SHLF-650D-60KG-EMEA - COMMSCOPE | Anixter
HD-SHLF-650D-60KG-EMEA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | HD-SHLF-650D-60KG-EMEA | 19 in (482.6 mm) x 25.6 in (650 mm) Heavy Duty Shelf, 60 Kg Load Rating

  • Manufacturer # HD-SHLF-650D-60KG-EMEA | 760138560
  • Anixter #472261
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Specifications
  • Item: Heavy Duty Shelf
  • Mounting Rail Depth: 25.6 Inch (650 mm) Minimum
  • Cabinet Type: Network/Server
  • Rack Units: 2
  • Color: Black
  • Finish: Powder-Coated, Smooth
  • Material Type: Steel
  • Static Load Rating: 132.3 lb (60 kg)
  • Dimension: 19 Inch Width x 25.600 Inch Depth (482.6 mm x 650 mm)
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items