HD8FP-LCQ08LC | ORTRONICS

ORTRONICS | HD8FP-LCQ08LC | Infinium High Density (HD) M8 HD8FP Adapter Panel, 2 LC Quad, Aqua

  • Manufacturer # HD8FP-LCQ08LC
  • Anixter #976666
Connector Type: LC - OTHER
Number of Fibers: 8 FIBER
Type: MODULES
Description

This M8 HD8FP adapter panel allows for flexibility and expansion with an industry accepted style. It offers 2 LC Quad connections, snaps in for installation, and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification

Features
  • ? Supports 2 LC Quad connections.
  • ? Easy, snap-in installation.
  • ? Aqua color coded
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items