HDFP-BLANK - ORTRONICS - Panel, Blank, HD, | Anixter
HDFP-BLANK | ORTRONICS

ORTRONICS | HDFP-BLANK | Panel, Blank, HD, 1U, Black

  • Manufacturer # HDFP-BLANK
  • Anixter #447807
Connector Type: BLANK
Enclosure Type: OPTIMO
Description

Panel, Blank, HD, 1U, Black

Features
  • Compact high density design: Optimized space utilization.
  • Plunger/grommet fasteners: Quick and easy insertion and removal.
  • Front loading: Easy access to connections.
  • Fiber port labeling: Provides fiber port identification for easier administration.
  • Engin
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items