HDFP-LCD12LC - ORTRONICS - High Density | Anixter
HDFP-LCD12LC | ORTRONICS

ORTRONICS | HDFP-LCD12LC | High Density Fiber Patch Adapter Panel, 12 Fiber, LC Dup, Aqua, OM3

  • Manufacturer # HDFP-LCD12LC
  • Anixter #992007
Connector Type: LC
Type: COUPLER / ADAPTER
Description

Infinium HDFP Adapter Panels offer 6 LC duplex adapters for pass-through connections within the UC0 (UHD) enclosure.

Features
  • ? Compact high density design: Optimize space utilization
  • ? Front loading: Easy access to connections
  • ? Fiber port labeling: Provides fiber port identification for easier administration
  • ? Engineered polymer adapter panel: Rugged, cost-effective design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items