HDFP-LCQ24AC - ORTRONICS - HDFP Adapter | Anixter
HDFP-LCQ24AC | ORTRONICS

ORTRONICS | HDFP-LCQ24AC | HDFP Adapter Panel, 24 Fibre, LC Dup, Blue, OS2

  • Manufacturer # HDFP-LCQ24AC
  • Anixter #447805
Connector Type: LC
Enclosure Type: OPTIMO
Fiber Count: 6
Description

Panel, HD, 6/LC Quad, Blue Adapters, Ceramic Sleeves, single mode, 1U, Black

Features
  • Compact high density design: Optimized space utilization.
  • Plunger/grommet fasteners: Quick and easy insertion and removal.
  • Front loading: Easy access to connections.
  • Fibre port labeling: Provides Fibre port identification for easier administration.
  • gineered polymer adapter panel: Rugged, cost-effective design.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items