HFTPA-HD6B-1U-24 - COMMSCOPE SYSTIMAX | Anixter
HFTPA-HD6B-1U-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | HFTPA-HD6B-1U-24 | High Density Modular Panel, Shielded, 1U, 24 Port

  • Manufacturer # HFTPA-HD6B-1U-24 | 760163451
  • Anixter #473616
Category: CATEGORY 6A
Color: BLACK
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Termination: JACK MODULES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items