HGS620-BULK100 - COMMSCOPE SYSTIMAX | Anixter
HGS620-BULK100 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | HGS620-BULK100 | Category 6A Shielded Jack, GigaSPEED X10D HGS620, High Density Information Outlet, 100 pack

  • Manufacturer # HGS620-BULK100 | 760152819
  • Anixter #472889
Category: CATEGORY 6A
Color: SILVER
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

The SYSTIMAX GigaSPEED X10D shielded high density information outlet is the latest result of many years of continuous product development at CommScope Labs and features a patent pending flexible mounting system that enables a single connector to mount in three separate openings (high density, M-Series, and keystone). The HGS620 has a rugged, full-metal construction and allows for multiple size cable terminations for F/UTP and S/FTP installation (0.270 inches up to .300 inches diameter over jacket). When used with the SYSTIMAX GigaSPEED X10D F/UTP modular panels, cable length is dramatically reduced in a channel configuration. CommScope engineers pushed the threshold and reduced the original 15 meter cable length requirement to 5 meters for 3 or 4 connector channels and only 3 meters for 2 connector channels - a more than 65 percent reduction in short channel length. These new short cable requirements give CommScope customers the design freedom to build a Category 6A infrastructure that meets t heir needs without the hassles of inefficient spacing and slack storage.

Features
  • Architectural design and flexibility - supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter
  • Allows for multiple size cable terminations 0.270 inches up to 0.300 in. diamet er over jacket and flame ratings: F/UTP and S/FTP
  • Universal design and label supports both T568 A & B wiring
  • Black icons provided in strip of three: VOICE, DATA and BLANK and are also sold separately in bulk packs, available in green, blue, red, black, white and yellow
  • Trade Agreements Act (TAA) compliant
  • Rugged, full-metal construction
  • Termination time decreased when using the HGS-TT-S termination tool and GigaSPEED X10D F/UTP 91B Series Cables
  • Patent pending flexible mounting system enables a sile connector to mount in three separate openings: HD (High Density), M-Series and Keystone. Basic mounting footprint is high density. Keystone clips are available for mounting in Keystone openings. M-S
  • IDC connector terminations on rear of base allow q uick and easy installation of 22 to 24 AWG cable
  • Qualifies for the SYSTIMAX 20-Year Extended Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items