HGS620 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | HGS620 | GigaSPEED X10D HGS620 Shielded High Density Information Outlet

  • Manufacturer # HGS620 | 760152801
  • Anixter #436215
Category: CATEGORY 6A
Market Name: SYSTIMAX SCS
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

The SYSTIMAX GigaSPEED X10D shielded high density information outlet is the latest result of many years of continuous product development at CommScope Labs and features a patent pending flexible mounting system that enables a single connector to mount in

Features
  • Architectural design and flexibility - supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter
  • Allows for multiple size cable terminations 0.270 inches up to 0.300 in. diameter over jacket and flame ratings: F/UTP and S/FTP
  • Universal design and label supports both T568 A & B wiring
  • Black icons provided in strip of three: VOICE, DATA and BLANK and are also sold separately in bulk packs, available in green, blue, red, black, white and yellow
  • Trade Agreements Act (TAA) compliant
  • Rugged, full-metal construction
  • Termination time decreased when using the HGS-TT-S termination tool and GigaSPEED X10D F/UTP 91B Series Cables
  • Patent pending flexible mounting system enables a single connector to mount in three separate openings: HD (High Density), M-Series and Keystone. Basic mounting footprint is high density. Keystone clips are available for mounting in Keystone openings. M-S
  • IDC connector terminations on rear of base allow quick and easy installation of 22 to 24 AWG cable
  • Qualifies for the SYSTIMAX 20-Year Extended Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items